This item is Discontinued.

Gamber-Johnson Computer Mount Kit, Police, 29-7/16 in. L 7170-0166

Computer Mount Kit, Police, 29-7/16 in. L (Discontinued)

  • Mfr # 7170-0166
  • Zoro # G6595570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170-0166
Zoro #
G6595570
UPC #
-
Country of Origin
United States

Dimensions

Length
29 7/16 in
Overall Width
9 3/16 in
Overall Height
13 1/2 in
Overall Depth
25 1/2 in

Details

Item
Computer Mount Kit
Type
Utility
Material
Steel
Color
Black
Includes
Console Box, Cupholder
For Use With
Ford Police Interceptor Utility Vehicles
Product Type
Console Computer Mount
Features
Limited Lifetime Warranty
Intended Make/Model/Year
Ford Sedan Police Interceptor
Compatible Vehicle Type
Police Vehicles

Description

Computer Mount Kit, Product Type Console Computer Mount, Compatible Vehicle Type Police Vehicles, For Use With Devices Computers, Color Black, Overall Height 13 1/2 in, Overall Width 9 3/16 in, Overall Depth 25 1/2 in, Includes Console Box, Cupholder, Features Limited Lifetime Warranty, Intended Make/Model/Year Ford Sedan Police Interceptor, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.