This item is Discontinued.

Gamber-Johnson Console Kit, Black, 30-13/16 in. L, Steel 7160-0409

Console Kit, Black, 30-13/16 in. L, Steel (Discontinued)

  • Mfr # 7160-0409
  • Zoro # G9347274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-0409
Zoro #
G9347274
UPC #
-
Country of Origin
United States

Dimensions

Length
30 13/16 in

Details

Color
Black
Includes
Faceplates, Filler Panel
Material
Steel
For Use With
2011 Ford Sedan
Item
Console Kit
Product Type
Console Computer Mount

Description

Console Kit, Product Type Console Computer Mount, Color Black, Includes Faceplates, Filler Panel, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.