This item is Discontinued.

Gamber-Johnson Console Kit, Black, 41-13/16 in. L, Steel 7160-0445

Console Kit, Black, 41-13/16 in. L, Steel (Discontinued)

  • Mfr # 7160-0445
  • Zoro # G9347292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-0445
Zoro #
G9347292
UPC #
-
Country of Origin
United States

Dimensions

Length
41 13/16 in

Details

Color
Black
Includes
(2) Cupholders, Armrest, Faceplate
Material
Steel
For Use With
2012-14 Dodge Durango
Item
Console Kit
Product Type
Console Computer Mount

Description

Console Kit, Product Type Console Computer Mount, Color Black, Includes (2) Cupholders, Armrest, Faceplate, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.