This item is Discontinued.

Gamber-Johnson Console Kit, Police, 33-5/8 in. L, Steel 7160-0434

Console Kit, Police, 33-5/8 in. L, Steel (Discontinued)

  • Mfr # 7160-0434
  • Zoro # G6595327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-0434
Zoro #
G6595327
UPC #
-
Country of Origin
United States

Dimensions

Length
33 5/8 in

Details

Color
Black
Item
Console Kit
For Use With
2007-14 Chevrolet Tahoe
Material
Steel
Type
Police
Includes
Armrest, (2) Cupholders, Faceplate (Specified with Order)

Description

Console Kit, Material Steel, Color Black, Includes Armrest, (2) Cupholders, Faceplate (Specified with Order)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.