Console Kit, Police, 40-3/16 in. L, Steel (Discontinued)
- Mfr # 7170-0137-01
- Zoro # G6595318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7170-0137-01
Zoro #
G6595318
UPC #
-
Country of Origin
United States
Dimensions
Length
40 3/16 in
Overall Width
35 9/16 in
Overall Height
10 3/16 in
Details
Item
Console Kit
Type
Police
Material
Steel
Color
Black
Includes
(3) Faceplates, (3) Filler Panels
For Use With
2011 Dodge Charger
Product Type
Console Computer Mount
Features
USB and MP3 Knock-Outs
Description
Console Kit, Product Type Console Computer Mount, Color Black, Overall Height 10 3/16 in, Overall Width 35 9/16 in, Includes (3) Faceplates, (3) Filler Panels, Features USB and MP3 Knock-Outs, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.