Zoro Homepage

Gamber-Johnson Lind Power Supply - 20 V DC, 60 V DC Input

  • Mfr # 7300-0306

  • Zoro # G512338964


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Dell Products: Latitude Rugged Laptop Docking Station, Rugged Laptop
Input Voltage
60V DC, 20V DC
Series
Lind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0306
Zoro #
G512338964
UPC #
-
Country of Origin
United States

Details

Compatibility
Dell Products: Latitude Rugged Laptop Docking Station, Rugged Laptop
Input Voltage
60V DC, 20V DC
Item
Power Supply
Series
Lind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.