
KEYBOARD, 2-IN-1 ATTACH, SAMSUNG TA PRO4, ENGLISH (USA)
Mfr # 7160-1869-00
Zoro # G422444632
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Connectivity Technology
Docking
Interface
Pogo Pin
Keyboard/Keypad Features
Adjustable Backlighting, Ergonomic, Ergonomic Design, IP54, Low-profile Keys
Keyswitch Technology
Silicon Rubber
Backlight
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7160-1869-00
Zoro #
G422444632
UPC #
735029308577
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.50 in
Keyboard/Keypad Depth
7.56 in
Keyboard/Keypad Width
10.31 in
Details
Item
TouchPad
Keyboard/Keypad Connectivity Technology
Docking
Interface
Pogo Pin
Keyboard/Keypad Features
Adjustable Backlighting, Ergonomic, Ergonomic Design, IP54, Low-profile Keys
Keyswitch Technology
Silicon Rubber
Backlight
Yes
Power Source
Dock
Compatible Devices
Mouse, Flash Drive, Tablet
Keystroke Life
2 Million Cycle
Case Material
Polycarbonate
Mounting
Compact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.