Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7160-1449-03

  • Zoro # G812337797


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Features
Low-profile Keys, IP54, Rubber Grip, Ergonomic Design, Shock Resistant
OS Compatibility
Android, Windows, Linux, iOS, Windows XP, Mac OS
Platform Supported
Mac, PC
Keystroke Life
2 Million Cycle
Power Source
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1449-03
Zoro #
G812337797
UPC #
-
Country of Origin
United States

Dimensions

Keyboard/Keypad Height
0.68 in
Keyboard/Keypad Depth
7.12 in
Keyboard/Keypad Width
10.31 in

Details

Item
Keyboard
Keyboard/Keypad Features
Low-profile Keys, IP54, Rubber Grip, Ergonomic Design, Shock Resistant
OS Compatibility
Android, Windows, Linux, iOS, Windows XP, Mac OS
Platform Supported
Mac, PC
Keystroke Life
2 Million Cycle
Power Source
USB
Rugged
Yes
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Connectivity Technology
Cable
Number of Programmable Buttons
12
Pointing Device Type
TouchPad
Case Material
Polycarbonate/Acrylonitrile Butadiene Styrene (PC/ABS)
Keyswitch Technology
Industrial Silicon Rubber
Device Supported
Mouse, Flash Drive
Compatibility
FCC, CE, C-Tick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.