Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7170-0597

  • Zoro # G212339100


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum, Steel
Features
Adjustable Width, Handle, Extendable, Articulating, Lockable; Height Adjustable
Color
Black
Device Supported
Tablet, Display Screen
Load Capacity
33.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0597
Zoro #
G212339100
UPC #
-
Country of Origin
United States

Details

Material
Anodized Aluminum, Steel
Features
Adjustable Width, Handle, Extendable, Articulating, Lockable; Height Adjustable
Item
Mounting Arm
Color
Black
Device Supported
Tablet, Display Screen
Load Capacity
33.07 lb
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Application
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.