Zoro Homepage

PANASONIC TOUGHBOOK 20 DUAL RF

  • Mfr # 7160-1265-02

  • Zoro # G112338944


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Features
Key Lock
Number of USB 3.0 Ports
2
Power Source Type
Power Adapter
VGA
Yes
Compatibility
Compatible with the Toughbook 20 and G2 computers with an attachable keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1265-02
Zoro #
G112338944
UPC #
-
Country of Origin
United States

Details

Item
Docking Station
Features
Key Lock
Number of USB 3.0 Ports
2
Power Source Type
Power Adapter
VGA
Yes
Compatibility
Compatible with the Toughbook 20 and G2 computers with an attachable keyboard
HDMI
Yes
Brand Compatibility
Panasonic
Ethernet Technology
Ethernet
Number of RJ-45 Ports
1
Number of HDMI Ports
1
Network (RJ-45)
Yes
Number of VGA Outputs
1
Connectivity Technology
Docking
Device Supported
Notebook
Rugged
Yes
Number of USB Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.