POWER SUPPLY

  • Mfr # 7300-0692

  • Zoro # G915658881


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Rugged
Yes
Input Voltage Range
12 V DC - 32 V DC
Compatibility
Zebra ET60/65 Tablets
Features
Short Circuit Protection, Overcurrent Protection, Over Temperature Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0692
Zoro #
G915658881
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Depth
1.2 in
Height
5.9 in

Details

Item
DC/DC Adapter
Rugged
Yes
Input Voltage Range
12 V DC - 32 V DC
Compatibility
Zebra ET60/65 Tablets
Features
Short Circuit Protection, Overcurrent Protection, Over Temperature Protection
Output Voltage
12.4 V DC
Input Voltage
32 V DC, 12 V DC
Compatible Devices
Docking Station, Tablet PC
Universal Adapter
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.