Trunk Shelf, Black, 35-5/8 in. L, Steel (Discontinued)
- Mfr # 7160-0336
- Zoro # G9347265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-0336
Zoro #
G9347265
UPC #
-
Country of Origin
United States
Dimensions
Length
35 5/8 in
Overall Width
21 11/16 in
Overall Height
6 13/16 in
Details
Item
Trunk Shelf
Material
Aluminum
Color
Black
For Use With
2011 Dodge Charger
Features
Upper Tray Slides on Heavy-Duty Ball Bearing Slides and Can Latch In The Closed and Open Position
Product Type
Trunk Shelf
Description
Trunk Shelf, Product Type Trunk Shelf, Mounting Location Trunk, Color Black, Overall Height 6 13/16 in, Overall Width 21 11/16 in, Features Upper Tray Slides on Heavy-Duty Ball Bearing Slides and Can Latch In The Closed and Open Position, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.