
Full Zip Hi-Vis Hoodie, 100% Spun Polyester Fleece, Hi Vis Lime, M
Mfr # 865-E
Zoro # G411210156
product price: $43.29
/eaKey Features
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
865-E
Zoro #
G411210156
UPC #
840377089419
Country of Origin
China
Dimensions
Size
M
Details
Item
Full Zip Hi-Vis Hoodie
Material
100% Spun Polyester Fleece
Color
Hi Vis Lime
Standards
ISEA 107-2020
Number of Outside Pockets
2
Gender
Men's
Fabric Weight
12 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.