Zoro Homepage

Hi-Vis 4-in-1 Jacket, 100% Polyester PU Coated Fabric, Hi Vis Lime, M

  • Mfr # 1365

  • Zoro # G611210697


product price: $64.29
/ea

Key Features

Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Front Closure Type
Full Front Zipper
Lining Material
Black Poly Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365
Zoro #
G611210697
UPC #
840377106147
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis 4-in-1 Jacket
Material
100% Polyester PU Coated Fabric
Color
Hi Vis Lime
Front Closure Type
Full Front Zipper
Lining Material
Black Poly Taffeta Diamond Quilt Lining
Standards
ISEA 107-2020

Description

Sleeves Zip Off, Reversible Quilted Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.