Zoro Homepage

Hi-Vis Economy Vest S Class 3 , Zipper Closure

  • Mfr # I-678E

  • Zoro # G711210399


product price: $12.75
/ea

Key Features

Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Woven and Mesh Polyester
Reflective Stripe Width
2 in with 1/2in Contrast Stripes
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-678E
Zoro #
G711210399
UPC #
840377090262
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in with 1/2in Contrast Stripes

Details

Item
Hi-Vis Economy Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Woven and Mesh Polyester
ANSI Class
3
Closure Type
Zipper Closure
Number of Outside Pockets
3
Reflective Stripe Color
Silver with Orange Contrast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.