
HI-Vis Parka Jacket, 100% Polyester 300 Denier Oxford PU Heavy Duty Fabric, Hi Vis Lime, 2XL
Mfr # 1865E
Zoro # G511210087
product price:Â $51.15
/eaKey Features
Material
100% Polyester 300 Denier Oxford PU Heavy Duty Fabric
Color
Hi Vis Lime
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1865E
Zoro #
G511210087
UPC #
840377099098
Country of Origin
China
Dimensions
Size
2XL
Details
Item
HI-Vis Parka Jacket
Material
100% Polyester 300 Denier Oxford PU Heavy Duty Fabric
Color
Hi Vis Lime
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
Gender
Men's
Water-Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.