Shop GLOWEAR
See all product information
Create Account
Convertible Hooded Thermal Jacket Kit, 4-in-1, Hi-Viz Lime, 300D Oxford 58 to 62 in Chest
- Mfr # 25539
- Zoro # G016311920
product price:
$
276.99
/ea
Free Shipping & Returns
Key Features
Maximum Chest Size
62 in
Color
Hi-Viz Lime
Size
5XL
Series
8388
Standards
ANSI Class 3/2 Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25539
- Zoro #
- G016311920
- UPC #
- 720476255390
- Country of Origin
- China
- Color
- Hi-Viz Lime
- Series
- 8388
- Standards
- ANSI Class 3/2 Type R
- Features
- Thermal and Weather
- Material
- 300D Oxford Polyester/Thinsulate®
- Front Closure Type
- Front Zipper
- Number of Pockets
- 6
- Gender
- Unisex
Dimensions
- Maximum Chest Size
- 62 in
- Size
- 5XL
- Minimum Chest Size
- 58 in
Description
GloWear thermal jacket kit 4-in-1 convertible hooded, series: 8388, unisex, 5 extra-large, hi-viz lime, 300D oxford Polyester/Thinsulate, 58 to 62 in chest, front zipper closure, 6 pockets, resists: thermal and weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.