
Hi-Vis Safety Vest XL Class 2 , Non-conductive Zipper Closure
Mfr # I-85
Zoro # G711210740
product price: $14.89
/eaKey Features
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
Lightweight Mesh Fabric
Reflective Stripe Width
2 in with 1 in Contrast Stripes
Closure Type
Non-conductive Zipper Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-85
Zoro #
G711210740
UPC #
840377041370
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in with 1 in Contrast Stripes
Details
Item
Hi-Vis Safety Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
Lightweight Mesh Fabric
Closure Type
Non-conductive Zipper Closure
ANSI Class
2
Number of Inside Pockets
2
Reflective Stripe Color
Silver with Orange Contrast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.