
The Next Gen Jobshirt Womens, Navy, Size 3X
Mfr # 8090W
Zoro # G215271285
product price: $66.59
/eaKey Features
Color
Navy
Gender
Womens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8090W
Zoro #
G215271285
UPC #
840377122086
Country of Origin
China
Dimensions
Size
3X
Details
Item
Tactical Soft Shell Jacket
Color
Navy
Gender
Womens
Description
- •Wind resistant nylon tafetta shell
- •Modern Fitted Ladies Fit
- •5oz. poly-fill lining
- •Thermal Knit backing on lining for added warmth and style
- •100% polyester rib knit collar, cuff and bottom band (back only)
- •Full front heavyduty zipper
- •2 reinforced outer shell pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.