Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Black, Size S
- Mfr # EXOT-IBLK-02-S
- Zoro # G5479385
product price:Â
$
22.45
/pr
Key Features
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXOT-IBLK-02-S
- Zoro #
- G5479385
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
Details
- Item
- Tactical Glove
- Color
- Black
- Cuff
- Closed
- Palm Material
- Synthetic Leather and Foam Padding
- Application
- Tactical
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Back Material
- Polyester
- Knuckle Padding Material
- Thermoplastic Rubber
- Thumb Style
- Reinforced
- Grade of Leather
- Synthetic
- Standards
- TAA Compliant
- Glove Features
- Breathable Back
- Front Closure
- Hook-and-Loop
- Wire Color
- Black
Description
Tactical Gloves, S, Black, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.