
The Tactical Jobshirt, Navy, Size Small
Mfr # 8595
Zoro # G411210354
product price: $67.65
/eaKey Features
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Metal Zipper with Hard Rubber Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8595
Zoro #
G411210354
UPC #
840377099210
Country of Origin
India
Dimensions
Size
S
Details
Item
Quarter-Zip Sweatshirt
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Metal Zipper with Hard Rubber Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.