Shop MILWAUKEE HAND TRUCKS
See all product information
Create Account
XXL Banded Sleeve Men's Hooded Hoodie Gray
- Mfr # 351G-2X
- Zoro # G515500474
product price:Â
$
59.99
/ea
Key Features
Length
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351G-2X
- Zoro #
- G515500474
- UPC #
- 45242764013
- Country of Origin
- Pakistan
Dimensions
- Length
- 3.15 in
Description
Brand Name: Milwaukee *Color: Gray *Gender: Men's *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: XXL *Sleeve Type: Banded Sleeve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.