14 in 1 Accessories Kit for Nintendo Switch - OLED
- Mfr # 750117388M
- Zoro # G822980617
product price:Â
$
24.49
/ea
Key Features
Width
6 in
Color
Multi
Height
9 in
Length
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750117388M
- Zoro #
- G822980617
- UPC #
- 672975126605
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 9 in
- Length
- 2.25 in
Details
- Color
- Multi
- Item
- Accessories Kit Nintendo
Description
Level up your gaming gear with the GameFitz 14 in 1 Accessories Kit for Nintendo Switch! This accessories pack is designed to protect and allow you to use your game controllers and console comfortably. This set comes complete with a Dual Charging Dock for fast and easy charging, hard shell EVA Case for optimal protection, Joy-Con Silicone Sleeves(Red, Blue)for a more comfortable grip, Wired Earphones for simple connection, 6 Thumb Grips for better game play, Type C Cable for charging dock, Glass Screen Protector for added protection, Guide Stickers and Wipes for screen protector instillation. Case not only securely allows you to travel with your console, but allows you to travel and carry extra games and accessories in the provided pockets and spaces. Get your new kit for on the go! GameFitz 11 in 1 Accessories Kit for Nintendo Switch Lite is the ideal gaming accessory. Allowing you to level up your gaming gear and your overall gaming experience, this accessories pack is designed to protect and allow you to use your console comfortably. This set comes complete with a Charging dock for quick and easy charging, TPU Shell Case for easy of use, EVA Carry Case for safe travel, Wired Earphones for quick and easy connection, 4 Thumb Grips for comfort, Glass Screen Protector to protect your screen and Guide Sticker and Wipes to help install the the screen protector. Hard shell EVA Carry Case not only securely allows you to travel with your console, but allows you to travel with additional games and accessories in the additional provided pockets and spaces. Get your new kit for on the go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.