6 in 1 Accessories Kit for Nintendo Switch 2
- Mfr # 750123432M
- Zoro # G822980570
product price:Â
$
19.59
/ea
Key Features
Height
9 in
Color
Multi
Width
6 in
Length
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123432M
- Zoro #
- G822980570
- UPC #
- 669185472455
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 6 in
- Length
- 2.25 in
Details
- Color
- Multi
- Item
- Accessories Kit Nintendo
Description
Enhance your gaming experience with the GameFitz 6-in-1 Accessories Kit for Nintendo Switch 2 - the perfect bundle for every Switch 2 gamer! Designed to deliver both protection and convenience, this all-in-one Nintendo Switch 2 accessories kit includes everything you need to play comfortably at home or on the go. From controller grips to protective cases, each accessory is crafted to keep your console and controllers safe, secure, and ready for action. Whether you're a casual player or a hardcore gamer, this Switch 2 accessory bundle helps you get the most out of your console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.