Shop GAMEFITZ
See all product information
Create Account
5 in 1 Nintendo Switch 2 Accessories Kit
- Mfr # 750123915M
- Zoro # G022980325
product price:Â
$
13.15
/ea
Key Features
Width
11 in
Color
Multi
Height
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123915M
- Zoro #
- G022980325
- UPC #
- 669185490282
- Country of Origin
- China
- Color
- Multi
- Item
- Accessories Kit Nintendo
Dimensions
- Width
- 11 in
- Height
- 2 in
- Length
- 5 in
Description
Enhance your gaming experience with the GameFitz 5-in-1 Accessories Kit for Nintendo Switch 2 - the perfect bundle for every Switch 2 gamer! Designed to deliver both protection and convenience, this all-in-one Nintendo Switch 2 accessories kit includes essentials you need to play comfortably at home or on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.