Xbox Series X Dual Charging Dock
- Mfr # 750115096M
- Zoro # G022980349
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Height
10.50 in
Length
3.15 in
Color
Black
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750115096M
- Zoro #
- G022980349
- UPC #
- 840191200243
- Country of Origin
- China
Dimensions
- Height
- 10.50 in
- Length
- 3.15 in
- Width
- 7 in
Details
- Item
- Series X Dock
- Color
- Black
Description
The GameFitz Xbox Series X Dual Charging Dock allows you to charge two controllers at once. This dock comes with a USB charging cable for convenient charging and the front screen lights up when controllers are docked and charging. Compact size is perfect for small spaces and allows you to both store and charge your controllers simultaneously.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.