Shop GAMEHIDE
See all product information
Create Account
Rain Bib Overall, PVC, 32 1/2 in Inseam, 52-54 in Waist, 0.5 mm Thickness, Blue, 4XL
- Mfr # PEB NV 4X
- Zoro # G0190540
product price:Â
$
26.19
/ea
Key Features
Size
4XL
Material
PVC
Inseam
32 1/2 in
Fits Waist Size
52-54 in
Thickness
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEB NV 4X
- Zoro #
- G0190540
- UPC #
- -
- Country of Origin
- China
- Item
- Rain Bib Overall
- Color
- Blue
- Material
- PVC
- Inseam
- 32 1/2 in
- Liner Material
- Polyester
- Seam Style
- Sealed
- Includes
- Back/Underarm Vents
- Gender
- Men's
- High-Visibility
- No
Dimensions
- Size
- 4XL
- Fits Waist Size
- 52-54 in
- Thickness
- 0.5 mm
- Size (Max. Waist x Inseam)
- 32 1/2 in )
Description
Rain Bib Overall, Material PVC, Gender Men's, Inseam 32 1/2 in, High-Visibility No, Thickness 0.5 mm, Includes Back/Underarm Vents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.