Shop GAMMEX
See all product information
Create Account
Disposable Gloves, 9.4 mil Palm, Polyisoprene, Powder-Free, XS ( 6 1/2), 1 PR, Green
- Mfr # 100717
- Zoro # G5413274
product price:Â
$
3.85
/pr
Key Features
Color
Green
Material
Polyisoprene
Palm Thickness
9.4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100717
- Zoro #
- G5413274
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Green
- Material
- Polyisoprene
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Resists
- Chemicals
- Metal Detectable
- No
- Aloe Inner Surface
- No
- Application
- Laboratory, Medical
- Lining
- Unlined
- Disposable Glove Grade
- Exam, Medical
- Features
- Extended Cuff
- Texture Location
- Fingertips
- Glove Hand Style
- Ambidextrous
- Wire Color
- Light Green
Dimensions
- Size
- 6.5
- Palm Thickness
- 9.4 mil
- Glove Length
- 12 in
- Finger Thickness
- 9.4 mil
- Cuff Thickness
- 9.4 mil
- Length
- 12 in
- Size - Numeric
- 6 1/2
- Size- Alpha
- S
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Color Light Green, Cuff Thickness 9.4 mil, Features Extended Cuff, Finger Thickness 9.4 mil, Length 12 in, Palm Thickness 9.4 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Size - Numeric 6 1/2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.