Zoro Homepage

Conduit Fitting Connector, Push-On, Die Cast Zinc, Red

  • Mfr # 02-55807

  • Zoro # G2698960


product price: $13.35
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-55807
Zoro #
G2698960
UPC #
31857558079
Country of Origin
India

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex 90-Degree Squeeze Connectors are used to terminate AC, MC or FMC/RWFMC to a knockout in a dry location box or enclosure where a 90-degree bend is required. These die-cast connectors are equipped with tri-combo screws and are suitable for aluminum or steel conduit.


  • • Terminates FMC/RWFMC to a 1-in knockout in a metal box or enclosure where a 90 degree bend is required
  • • For aluminum or steel 1-in FMC/RWFMC
  • • Tri-combo screws included
  • • Suitable for dry locations
  • • Zinc die-cast construction
  • • Product is UL and CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.