
Conduit Fitting Connector, Screw-in, Steel, Red
Mfr # 56010
Zoro # G705992911
product price: $0.83
/pk 50, $0.02/eaSold in multiples of 50 for $41.50
Key Features
Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56010
Zoro #
G705992911
UPC #
31857560102
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel
Color
Red
Description
The Sigma ProConnex Screw-In Connectors are used to terminate FMC to a knockout in a dry location box or enclosure. These die-cast zinc connectors are for applications where minimum spacing is desired between the conduit and box.
- • Terminates FMC to a 1/2-in knockout
- • For steel 1/2-in FMC
- • Screws into conduit
- • Suitable for dry locations
- • Zinc die-cast construction
- • Product is UL and CSA listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.