Zoro Homepage

IMC/Rigid Bushing, PVC Coated, Red

  • Mfr # 49322

  • Zoro # G005994288


product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18

Key Features

Conduit Fitting Type
Bushing
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322
Zoro #
G005994288
UPC #
-
Country of Origin
United States

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Finish
PVC Coated
Color
Red

Description

The Sigma ProConnex Plastic Insulating Bushings are used on the end of Rigid conduit, IMC and other threaded connectors to provide a smooth well rounded bearing surface to protect wires or cables when pulling. These non-metallic bushings are rated for 105C and flame retardant.


  • • Provides a smooth surface on the end of conduit to protect wires
  • • Used on the end of 3/4-in Rigid conduit, IMC or other threaded connectors
  • • Thermoplastic construction
  • • Flame retardant; rated 105C
  • • Product is cULus listed
  • • Includes 2 pieces per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.