Zoro Homepage

Hinge Door 3In Satin Nkl Stl 830244

  • Mfr # GA435147

  • Zoro # G215820254


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA435147
Zoro #
G215820254
UPC #
747216262531
Country of Origin
China

Description

Features -Heavy-gauge cold-rolled steel for added strength -Nib on hinge for finished appearance -Five knuckle full mortise design -1 in. radius round corners -Screw holes are countersunk -Removable pin for easier installation -Material - Steel -3 in. Satin Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.