Zoro Homepage

Hinge Door 4In Sq Cnr Brass 830231

  • Mfr # GA780569

  • Zoro # G815799509


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA780569
Zoro #
G815799509
UPC #
753153209843
Country of Origin
China

Description

Features -Heavy-gauge cold-rolled steel for added strength -Nib on hinge for finished appearance -Five knuckle full mortise design -Square corners -Screw holes are countersunk -Removable pin for easier installation or removal of doors -Finish - Satin Brass -Size - 4 in. -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.