Zoro Homepage

Utility Shelf and Track Storage System, 64 in W, 64 in L

  • Mfr # 220861

  • Zoro # G816311151


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Includes
4 adjustable bars and a variety of 18 hooks to hold items like helmets, bags and more.
Finish
Powder Coated
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220861
Zoro #
G816311151
UPC #
018098930000
Country of Origin
China

Dimensions

Height
20 in

Details

Item
Utility Shelf and Track Storage System
Includes
4 adjustable bars and a variety of 18 hooks to hold items like helmets, bags and more.
Finish
Powder Coated
Material
Alloy Steel

Description

Maximize vertical space with the Garage Essentials Utility Kit. Store totes or other items on the 20'' deep shelves while you hang frequently used items from the bars beneath. Fully assembled, this kit will hold up to 1,000lbs, easily holding a variety of items. Made from powder-coated steel, this kit resists scratches and rust. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.