Zoro Homepage

1000 mm W x 700 mm D x 2000 mm H

  • Mfr # 941021 2000

  • Zoro # G010591434


product price: $2,174.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
1000 mm
Depth
700 mm
Height
2000 mm
Load Capacity
100 kg
Door opening angle
250 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941021 2000
Zoro #
G010591434
UPC #
4062406071493
Country of Origin
Germany

Dimensions

Width
1000 mm
Depth
700 mm
Height
2000 mm
Material Thickness
0.9 mm
Usable Height
1845 mm
Height adjustment
25 mm

Details

Load Capacity
100 kg
Door opening angle
250 °
Type of cabinet
Base cabinet
Number Of Shelves
4
Cabinet housing internal load capacity
1000 kg
Cylinder lock
Modular Barrel
Electronic Locking System Can Be Retrofitted
Yes
Handle positioning
Centre

Description

NOTE: Colour selection possible Equipped cabinet in 40x28G. Mountings for shelves at 25mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle using a cylinder lock. In the base cabinet the handle is mounted in the upper part of the door- in the top-mounted cabinet it is in the lower part of the door. Supplied with: Cabinet with storage shelves. Colour: Body RAL 7035 light grey- doors RAL 7016 anthracite powder-coated. Note: For storage shelves and accessories for GridLine large-capacity cabinets see No. 942530 942583 and Group 95. According to the TV GS certification- it is essential that all cabinets are secured against tipping over. Colour selection: RAL 9002- 7035- 7005- 7016- 6011- 5018- 5012- 5011- 5005- 3003 Shelf load capacity / maximum distributed shelf load on metal: 100 kg Height: 2000 mm Width: 1000 mm Depth: 700 mm Width inG: 40 Depth inG: 28 Usable height: 1845 mm-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.