Zoro Homepage

150 mm Tool Holder for Perforated Boards

  • Mfr # 955540 150

  • Zoro # G511470030


product price: $17.45
/ea

Key Features

Series
Easyfix
Type of Base Plate
Double
Material of Wire
Steel
Hook Shape
Double hook 45°
Material of Base Plate
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955540 150
Zoro #
G511470030
UPC #
-
Country of Origin
Germany

Dimensions

Usable Depth
150 mm
Usable Width
43 mm
Steel Wire Dia.
6 mm

Details

Item
Perforated panel hook
Series
Easyfix
Type of Base Plate
Double
Material of Wire
Steel
Hook Shape
Double hook 45°
Material of Base Plate
Plastic

Description

150 mm Tool Holder for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Usable width: 43 mm Steel wire Dia: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.