160 mm Long Flat-Nosed Pliers, Chrome-Plated, with Anti-Slip Grips

  • Mfr # 711180 160

  • Zoro # G714419546


product price:  $43.55
/ea

Key Features

Overall Length
160 mm
Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Plier Jaw Style
Inner face roughened
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711180 160
Zoro #
G714419546
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
160 mm

Details

Item
Flat-nose pliers
Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Plier Jaw Style
Inner face roughened
Standards
DIN ISO 5745
Finish
Chrome-Plated
Jaw Design
Flat

Description

With long, slim jaws and flush fitting joint. Jaws chrome-plated, handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.