Zoro Homepage

180 Degree Countersinking Mill, 19mm Diameter, 2 Cutting Edges

  • Mfr # 217160 19

  • Zoro # G316119974


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Countersink Angle
180°
Overhang
41 mm
Shank Diameter
16 mm
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 19
Zoro #
G316119974
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Diameter
16 mm
Countersink Diameter
19 mm
Max. Drilling Depth
53 mm
Min. Dia.
8 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180°
Dia
19 mm
Overhang
41 mm
Number of Teeth
2
Shank Type
Weldon shank
Insert Screw
219795 1 (8IP; 1.2 Nm)
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 19 mm Number of cutting edges Z: 2 Minimumdmin: 8 mm Overhang L1: 41 mm Overall length Ltot: 100 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.