Zoro Homepage

180 Degree Reverse Countersinking Mill, 76mm Diameter

  • Mfr # 217180 76

  • Zoro # G216120063


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Dimension E (In.)
12.55 mm
Overall Length
265 mm
Countersink Diameter
76 mm
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 76
Zoro #
G216120063
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
12.55 mm
Overall Length
265 mm
Countersink Diameter
76 mm
Shank Diameter
50 mm
Min. Dia.
52 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Tool Exchange
PowerCard
Coolant Through
Yes
Number of Teeth
1
L3
155 mm
Overhang
185 mm
Dia
76 mm
Shank Type
Weldon
Insert Screw
219848 (20IP; 5.5 Nm)

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 5.5 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 52 mm Overhang L1: 185 mm L3: 155 mm Programming dimension e: 12.55 mm Overall length L: 265 mm ShankDs h6: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.