Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pc Hammer Set in Foam

  • Mfr # 955236 2

  • Zoro # G514501090


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
75 mm
Number of Pieces
2
Width
383 mm
Thickness
30 mm
Depth
176 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955236 2
Zoro #
G514501090
UPC #
-
Country of Origin
Italy

Dimensions

Height
75 mm
Width
383 mm
Thickness
30 mm
Depth
176 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
2

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 955236: 1 pc. GARANT soft-faced hammer No. 754120 size 40: 1 pc. GARANT engineers hammer No. 750110 size 500: 1 pc. suitable for shadowboard depth: 176 mm Width: 383 mm Depth: 176 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.