Zoro Homepage

3 Pc Hammer Set in Foam

  • Mfr # 954673 3

  • Zoro # G914501003


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
200 mm
Number of Pieces
3
Height
75 mm
Thickness
30 mm
Depth
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954673 3
Zoro #
G914501003
UPC #
-
Country of Origin
Italy

Dimensions

Width
200 mm
Height
75 mm
Thickness
30 mm
Depth
600 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
3

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954673: 1 pc. GARANT engineer's hammer No. 750110 size 300, 500: 1 pc. each GARANT soft-faced hammer No. 754120 size 40: 1 pc. Degree of fill of a drawer in units: 8x24 Width: 200 mm Depth: 600 mm Width in G: 8 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.