Shop All Sockets
Garant
3/8 inch Drive Socket, 6 pt, 13/16 inch
Mfr # 637232 13/16
Zoro # G609578716
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 29 mm
- Size 13/16 inch
- Drive Output End Diameter 27.9 mm
- Width Across Flats 13/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 29 mm |
Size | 13/16 inch |
Drive Output End Diameter | 27.9 mm |
Width Across Flats | 13/16 in |
Details
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 13/16 in dia drive output end: 27.9 mm Length: 29 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7106)
- MAKITA 16 Gauge Shear (JS1602)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5320)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40412)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- PROTO 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (J7420MT)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- Garant Sockets & Ratchets