Zoro Homepage

43 Degree Octo Face Mill, with Bore, 125mm Diameter, 8 Inserts

  • Mfr # 213300 125/8

  • Zoro # G616119988


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
43°
Cutting Dia.
125 mm
Overall Length
63 mm
Mounting Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213300 125/8
Zoro #
G616119988
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
63 mm
Mounting Bore Dia.
40 mm
Max. External Dia.
134 mm

Details

Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
43°
Item
Face mill
Coolant Through
Yes
Overhang
63 mm
Shank Type
with bore
Tool Exchange
PowerCard
Number of Teeth
8
Dia/No. of Cutting Edges
125 mm/8
Milling Application
Ramping

Description

Version: 43 deg. indexable face mill with up to 8 edges per milling insert. Application: Very good surface finishes are obtained due to the positive geometry. Smooth-cutting face mills. Note: To use all 8 cutting edges- the insert always has to be turned in the indicated direction. Standard application values for ae = 0.5 ... 1xD. ap max 2.2 mm: Z = 8- ap max 3.5 mm: Z = 7. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 8 maximum externalDmax: 134 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: OF.. 050405 Pack of insert screws: 219808 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.