Zoro Homepage

43 Degree Octo Face Mill, with Bore, 40mm Diameter, 5 Inserts

  • Mfr # 213300 40/5

  • Zoro # G416119980


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219808 (15IP; 3.8 Nm)
Overall Length
40 mm
Cutting Angle
43°
Cutting Dia.
40 mm
Number of Teeth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213300 40/5
Zoro #
G416119980
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
40 mm
Mounting Bore Dia.
16 mm
Max. External Dia.
49 mm

Details

Item
Face mill
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
43°
Number of Teeth
5
Shank Type
with bore
Milling Application
Ramping
Dia/No. of Cutting Edges
40 mm/5
Coolant Through
Yes
Overhang
40 mm
Tool Exchange
PowerCard

Description

Version: 43 deg. indexable face mill with up to 8 edges per milling insert. Application: Very good surface finishes are obtained due to the positive geometry. Smooth-cutting face mills. Note: To use all 8 cutting edges- the insert always has to be turned in the indicated direction. Standard application values for ae = 0.5 ... 1xD. ap max 2.2 mm: Z = 8- ap max 3.5 mm: Z = 7. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 5 maximum externalDmax: 49 mm Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: OF.. 050405 Pack of insert screws: 219808 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.