Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 17.5mm Diameter, 3 Inserts

  • Mfr # 216100 17,5

  • Zoro # G816115681


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
16 mm
Coolant Through
Yes
Cutting Angle
45°
Insert Screw
219805 (15IP; 3.8 Nm)
Overall Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216100 17,5
Zoro #
G816115681
UPC #
-
Country of Origin
Italy

Dimensions

Shank Diameter
16 mm
Overall Length
110 mm
Shank Dia.
17.5 mm
Max. Chamfering Dia.
29.8 mm
Min. Infeed Dia.
30 mm

Details

Coolant Through
Yes
Item
Indexable end mill
Cutting Angle
45°
Insert Screw
219805 (15IP; 3.8 Nm)
Shank Type
Weldon shank
Tool Exchange
PowerCard
Dia
17.5 mm
Number of Teeth
3
Overhang
25 mm

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 3D: 17.5 mm maximum chamferingDmax: 29.8 mm Overhang L1: 25 mm Overall length Ltot: 110 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.