Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 20mm Diameter, 6 Cutting Edges

  • Mfr # 216460 20

  • Zoro # G716115606


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain shank
Overall Length
120 mm
Coolant Through
Yes
Insert Screw
219828 (6IP; 0.6 Nm)
Shank Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460 20
Zoro #
G716115606
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
120 mm
Shank Diameter
16 mm
Shank Dia.
20 mm
Min. Infeed Dia.
26.9 mm
Max. Chamfering Dia.
26.7 mm

Details

Shank Type
Plain shank
Coolant Through
Yes
Insert Screw
219828 (6IP; 0.6 Nm)
Cutting Angle
45°
Item
Indexable end mill
Overhang
20 mm
Tool Exchange
PowerCard
Dia
20 mm
Number of Teeth
6

Description

Application: For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds. Reverse chamfering possible from size 6. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Number of cutting edges Z: 6D: 20 mm maximum chamferingDmax: 26.7 mm Overhang L1: 20 mm Overall length Ltot: 120 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.