Zoro Homepage

45 Degree Chamfer Mill, 23.5mm Diameter, 4 Inserts

  • Mfr # 216100 23,5

  • Zoro # G916115703


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
23.5 mm
Overall Length
130 mm
Shank Type
Weldon shank
Cutting Angle
45°
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216100 23,5
Zoro #
G916115703
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
23.5 mm
Overall Length
130 mm
Shank Diameter
20 mm
Min. Infeed Dia.
36 mm
Max. Chamfering Dia.
35.8 mm

Details

Shank Type
Weldon shank
Cutting Angle
45°
Item
Indexable end mill
Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Overhang
30 mm
Number of Teeth
4
Tool Exchange
PowerCard
Dia
23.5 mm

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 4D: 23.5 mm maximum chamferingDmax: 35.8 mm Overhang L1: 30 mm Overall length Ltot: 130 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.