Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 25mm Diameter, 2 Inserts

  • Mfr # 216100 25

  • Zoro # G416115722


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
25 mm
Shank Type
Weldon shank
Cutting Angle
45°
Coolant Through
Yes
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216100 25
Zoro #
G416115722
UPC #
-
Country of Origin
Italy

Dimensions

Shank Diameter
25 mm
Shank Dia.
25 mm
Overall Length
130 mm
Max. Chamfering Dia.
37.3 mm
Min. Infeed Dia.
37.5 mm

Details

Shank Type
Weldon shank
Item
Indexable end mill
Cutting Angle
45°
Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Dia
25 mm
Number of Teeth
2
Overhang
27 mm
Tool Exchange
PowerCard

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 25 mm maximum chamferingDmax: 37.3 mm Overhang L1: 27 mm Overall length Ltot: 130 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.