Zoro Homepage

45 Degree Face Mill, Right-Hand Cutting, with Bore, 160mm Diameter, 12 Inserts

  • Mfr # 214200 160/12

  • Zoro # G116120095


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Cutting Dia.
160 mm
Overall Length
63 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Max. External Dia.
173 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214200 160/12
Zoro #
G116120095
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
160 mm
Overall Length
63 mm
Max. External Dia.
173 mm
Mounting Bore Dia.
40 mm

Details

Cutting Angle
45°
Item
Face mill
Insert Screw
219800 (20IP; 5.7 Nm)
Overhang
63 mm
Dia/No. of Cutting Edges
160 mm/12
Number of Teeth
12
Tool Exchange
PowerCard
Shank Type
with bore
Coolant Through
Yes

Description

Version: For arbors to DIN 2079- with 4 additional attachment holes. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP. For technical reasons without internal coolant supply. Tool exchange: PowerCard Number of cutting edges Z: 12 maximum externalDmax: 173 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219800 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.