Zoro Homepage

45 Degree Face Mill, Right-Hand Cutting, with Bore, 40mm Diameter, 4 Inserts

  • Mfr # 214200 40/4

  • Zoro # G516119972


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
45°
Overall Length
40 mm
Mounting Bore Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214200 40/4
Zoro #
G516119972
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Mounting Bore Dia.
16 mm
Max. External Dia.
53 mm

Details

Item
Face mill
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
45°
Tool Exchange
PowerCard
Overhang
40 mm
Coolant Through
Yes
Dia/No. of Cutting Edges
40 mm/4
Number of Teeth
4
Shank Type
with bore

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP. Tool exchange: PowerCard Number of cutting edges Z: 4 maximum externalDmax: 53 mm Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219800 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.